missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Block, 46 x 6 mm dia.

Product Code. 15322195 Shop All Thermo Scientific Products
Click to view available options
No. of Places:
46
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15322195

Brand: Thermo Scientific™ 88870101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

  • Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Description 46 x 6mm dia. block
For Use With (Equipment) Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds 46 x 6mm
Lighting LED
No. of Places 46
Type Block
Dimensions (L x W x H) 76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.