missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Block, 12 x 18 mm dia.

Product Code. 15302205 Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Places:
12
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Places Unit Size
15302205 12 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15302205 Supplier Thermo Scientific™ Supplier No. 88870107
  • ONLINE EXCLUSIVE PRICE
    122.00 €
    102.86 € / Pack of 1
    Save 19.14 €
    15% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

  • Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Description 12 x 18mm dia. block
For Use With (Equipment) Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds 12 x 18mm
Lighting LED
No. of Places 12
Type Block
Dimensions (L x W x H) 76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.