missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Digital Triple Timer TRIPLE TIME

Product Code. 17911322
Change view
Click to view available options
Display:
LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Unit Size
17911322 LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17911322 Supplier TFA Dostmann Supplier No. 38.2020
  • ONLINE EXCLUSIVE PRICE
    19.71 €
    17.90 € / Pack of 1
    Save 1.81 €
    9% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

The digital triple timer TRIPLE TIME is not only the perfect everyday companion, it is also suitable for professional applications. This timer from TFA accurately counts down the set time or stops the time to the second. You can monitor three measurements at the same time and also view the time.

This digital timer with stopwatch is not only the perfect everyday companion, it is also suitable for professional applications. Whether you are cooking eggs for breakfast, dyeing hair or monitoring processes in the laboratory, this timer from TFA accurately counts down the set time or stops the time to the second. On its 3-fold display, you can monitor three measurements at the same time and also view the time. With its practical magnet, you can quickly and easily attach the timer to metal surfaces.

  • 3 timers, simultaneous operation possible
  • Stopwatch
  • Clock
  • Hours/minutes/seconds display
  • With mounting magnet

Specifications

Product Type Digital Timer
Time Range 19 hr. 59 min. 59 sec.
Alarms Audible/Visible
Display LCD
Battery Type 1 x 1.5 V AAA
Color White
Weight (Metric) 76 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.