missing translation for 'onlineSavingsMsg'
Learn More

Interscience™ DiluFlow Elite 5 kg Double Pump

Product Code. 15322138
Change view
Click to view available options
Accuracy:
>99%
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy Unit Size
15322138 >99% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15322138 Supplier Interscience™ Supplier No. 503205
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The DiluFlow Elite automatically dilutes a solid sample in seconds, with the appropriate weight of diluent, up to a total weight of 5 kg. Its full traceability enables the recording of all operations, and is programmable and connectable for up to 6 diluents for the ideal dilution solution for any type of sample.

  • Enables an accurate dilution of all types of samples from 10 to 375 g (at 1/10th) with an accuracy >99%
  • Unit is in conformity with ISO 7218 and ISO 6887 standards
  • Robotic arm enables you to place the sample safely in the bag without risk of cross contamination
  • Programmable through its 24 customizable programs
  • Traceability is ensured by a bidirectional LIMS ethernet connection
  • Exports the analyses data to printer, USB key, Excel™, Open Office™, CSV and LIMS
  • Widest possible opening for the bag and lowest loading threshold
  • With redesigned ergonomics, the ultra-low profile allows optimal comfort of use, especially under a laminar flow hood
  • In case of splashing, the drain tray is removable for rinsing and avoids tedious cleaning
  • GL45 (6.4 mm) per pump

Specifications

Accuracy >99%
Product Type Gravimetric Dilutor
Autoclavable Autoclavable
Certifications/Compliance ISO 7218, ISO 6887
Dilution Fast, Standard, Accurate
Volume (Metric) 100 to 5000 g
For Use With (Application) Diluting Samples
Includes Drip Tray 400, 1 or 2 Pumps, Protection for Distribution Nozzle, Distribution Assembly, USB Key, USB Cable, Power Cord, BagOpen 400 for dilutors, User Manual, Conformity Certificate/Warranty Card, 10 GeckoGrips, 1 Pk. of Adhesive Putty, Allen Wrench, Blender Bag Samples
Precision >99%
Speed 22.5 mL/sec.
Dimensions (L x W x H) 37 x 42.1 x 37.7cm
Voltage 100/240 V
Wattage 60 W
Amperage 15 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.