missing translation for 'onlineSavingsMsg'
Learn More

Interscience™ DiluFlow Pro, Double Pump

Product Code. 15381798
Change view
Click to view available options
Accuracy:
>99%
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy Unit Size
15381798 >99% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15381798 Supplier Interscience™ Supplier No. 502205
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The DiluFlow Pro automatically dilutes a solid sample in seconds, with the appropriate weight of diluent, up to a total weight of 5 kg. Its robotic arm enables easy work under a laminar flow cabinet.

  • With the press of only 2 keys, the DiluFlow Pro gravimetric dilutor provides an accurate dilution of all types of samples from 10 to 375 g (at 1/10th)
  • In compliance with ISO 7218 and ISO 6887
  • Robotic arm enables you to place the sample safely in the bag without risk of cross contamination
  • Widest possible opening for the bag and lowest loading threshold
  • With redesigned ergonomics, the ultra-low profile allows optimal comfort of use, especially under a laminar flow hood
  • In case of splashing, the drain tray is removable for rinsing and avoids tedious cleaning
  • GL45 (6.4 mm) per pump

Specifications

Accuracy >99%
Product Type Gravimetric Dilutor
Autoclavable Autoclavable
Certifications/Compliance ISO 7218, ISO 6887
Dilution Fast, Standard, Accurate
Volume (Metric) 100 to 5000 mL
For Use With (Application) Diluting Samples
Includes Distribution Arm, Drip Tray 400, 1 or 2 Pumps, Distribution Assembly, USB Cable, Supervision Software, Power Cord, BagOpen 400 for Dilutor, User Manual, Conformity Certificate/Warranty Card, 10 GeckoGrips, 1 Pk. of Adhesive Putty, Blender Bag Samples
Precision >99%
Speed 22.5 mL/sec.
Dimensions (L x W x H) 37 x 42.1 x 37.7 cm
Voltage 100/240 V
Wattage 60 W
Amperage 15 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.