missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Dilvac™ Cylindrical Glass Dewar Flask

Product Code. 12399005
Change view
Click to view available options
Capacity (Metric):
375 mL
1250 mL
Height (Metric):
232mm
332mm
Diameter (Metric) Outer:
67mm
92mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Diameter (Metric) Outer Unit Size
12399005 1250 mL 332mm 92mm Each
12389005 375 mL 232mm 67mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12399005 Supplier Day Impex™ Supplier No. 210034
  • ONLINE EXCLUSIVE PRICE
    214.00 €
    204.64 € / Pack of 1
    Save 9.36 €
    4% Off
Estimated Shipment: 22-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

Standard silvered glass dewar skillfully constructed of borosilicate glass. Day Impex™ Dilvac™ Cylindrical Glass Dewar Flask is ultra-low evacuated for safe and efficient handling of liquified gases, freezing mixtures, and specimens.

  • Wide range of sizes and capacities
  • Borosilicate glass
  • Ultra evacuated
  • Silvered

Tekniske data

Depth (Metric) Inside 300mm
Diameter (Metric) Outer 92mm
For Use With (Application) Liquified gases, freezing mixtures, and specimens.
Height (Metric) 332mm
Base Material Borosilicate Glass
Capacity (Metric) 1250 mL
Diameter (Metric) Inner 75 mm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.