missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Dimroth Condensers, with GL Threads

Product Code. 11536814
Change view
Click to view available options
Standard Taper Joint No:
NS 14/23
NS 24/29
NS 45/40
Length (Metric):
250 mm
400 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No Length (Metric) Unit Size
11536814 NS 45/40 400 mm Each
10528954 NS 24/29 250 mm Each
11506814 NS 14/23 250 mm Each
11526814 NS 45/40 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11536814 Supplier Lenz Laborglasintrumente Supplier No. 05240416
  • ONLINE EXCLUSIVE PRICE
    228.00 €
    186.21 € / Pack of 1
    Save 41.79 €
    18% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Dimroth condensers acc. to DIN 12591
  • For condensing vapours
  • With NS socket and NS cone
  • Water connection: GL 14 thread (with two threaded plastic olives)
  • Made of DURAN™ tubing

Specifications

Length (Metric) 400 mm
Standard Taper Joint No NS 45/40
Material Duran Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.