missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Dimroth Condensers with Glass Olives

Product Code. 10400713
Change view
Click to view available options
Length (Metric) Jacket:
250 mm
400 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Jacket Unit Size
10400713 400 mm Each
10090271 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10400713 Supplier Lenz Laborglasintrumente™ Supplier No. 05240406
  • ONLINE EXCLUSIVE PRICE
    240.00 €
    193.95 € / Pack of 1
    Save 46.05 €
    19% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dimroth condensers for condensing vapours

  • Dimroth condensers acc. to DIN 12591 and in addition to DIN standard
  • With NS socket and NS cone
  • Water connection: glass olives
  • Made of DURAN™ tubing

Specifications

Description Cooling Surface - 1380 cm²
For Use With (Application) Condensing vapours
Length (Metric) Jacket 400 mm
Quantity 1
Standard Taper Joint No NS 45/40
Material DURAN™ Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.