missing translation for 'onlineSavingsMsg'
Learn More

IKA™ DINS-1 Adapter Set

Product Code. 16268581 Shop All IKA Products
Change view
Click to view available options
Product Type:
Adapter Set
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
16268581 Adapter Set Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16268581 Supplier IKA™ Supplier No. 0025000387
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adapter to comply with DIN-53019 standard.

  • Spindle Geometry: Cylinder
  • Connection: Thread M2.5 LH
  • Flow Jacket: Yes
  • Mounting Bracket: Yes
  • Dimensions (W x H x D): 390 x 102 x 310 mm
  • Min. FSR match ROTAVISC lo-vi: 0.6 mPas
  • Max. FSR match ROTAVISC lo-vi: 50000 mPas
  • Min. FSR match ROTAVISC me-vi: 6.1 mPas
  • Max. FSR match ROTAVISC me-vi: 50000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 12.2 mPas
  • Max. FSR match ROTAVISC hi-vi I: 50000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 48.8 mPas
  • Max. FSR match ROTAVISC hi-vi II: 50000 mPas
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adapter Set
Accuracy 0.02
Temperature Range (Metric) 100°C
Volume (Metric) 2 to 17 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.