missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Upper end with reflux valve, lower end with ball valve
- Manufactured from transparent polypropylene
- All-layer and point sampling possible
Specifications
Specifications
| Product Type | Dip Sampler |
| Material | Polypropylene |
| Autoclavable | Not Autoclavable |
| Includes | Plunging siphon |
| Capacity (English) | 4.73 oz. |
| Capacity (Metric) | 140 mL |
| Size | Immersion depth: 50 cm |
| Color | Transparent |
| For Use With (Application) | Simple Removal of Liquid Samples, Multi-Layer and Point Sampling |
| Diameter (Metric) Outer | 25 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?