missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Direct Thermal Printable Labels, 25 mm Core

Product Code. 11538744
Change view
Click to view available options
Height (Metric):
19.1 mm
21.6 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
63.5 mm
76.2 mm
101.6 mm
127 mm
152.4 mm
Width (Metric):
30.5 mm
31.8 mm
57.1 mm
101.6 mm
Vertical Repeat (Metric):
22.2 mm
24.6 mm
28.4 mm
28.6 mm
35 mm
41.3 mm
54 mm
66.7 mm
79.4 mm
104.8 mm
130.2 mm
155.6 mm
Shape:
Rectangle
Square
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Vertical Repeat (Metric) Shape unitSize
11538744 19.1 mm 57.1 mm 22.2 mm Rectangle Each
11513135 21.6 mm 30.5 mm 24.6 mm Rectangle Each
11523135 25.4 mm 31.8 mm 28.4 mm Rectangle Each
11568744 25.4 mm 101.6 mm 28.6 mm Rectangle Each
11593115 31.8 mm 57.1 mm 35 mm Rectangle Each
11553135 38.1 mm 101.6 mm 41.3 mm Rectangle Each
11533135 50.8 mm 57.1 mm 54 mm Rectangle Each
11588744 63.5 mm 101.6 mm 66.7 mm Rectangle Each
11503125 76.2 mm 57.1 mm 79.4 mm Rectangle Each
11543135 101.6 mm 57.1 mm 104.8 mm Rectangle Each
11563135 101.6 mm 101.6 mm 104.8 mm Square Each
11508754 127 mm 101.6 mm 130.2 mm Rectangle Each
11573135 152.4 mm 101.6 mm 155.6 mm Rectangle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11538744 Supplier Brady™ Supplier No. 236703
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable paper labels for thermal transfer printers.

  • Direct thermal paper
  • Ideal for warehouse marking

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Material Direct Thermal Paper
Print Technology Direct Thermal
Sterility Non-sterile
For Use With (Application) Warehouse Marking
For Use With (Equipment) BBP™11 Label Printer, BBP™12 Industrial Label Printer, THT 76 mm Core Printers
Labels per Row 1
Quantity 21,360 Labels
Shape Rectangle
Thickness (Metric) 0.099 mm
Vertical Repeat (Metric) 22.2 mm
Width (Metric) 57.1 mm
Height (Metric) 19.1 mm
Alternate Part Number BPT-522-075
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.