missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Directional Arrow Tape

Product Code. 12747926
Change view
Click to view available options
Dimensions (L x W):
33 m x 100 mm
33 m x 25 mm
33 m x 50 mm
Color:
Black on Gray
Black on Ochre
Black on Orange
Black on White
Black on Yellow
White on Black
White on Blue
White on Brown
White on Green
White on Purple
White on Red
Unit Size:
1 roll
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color unitSize
12747926 33 m x 100 mm Black on Gray 1 roll
12707936 33 m x 100 mm Black on Orange 1 roll
12797936 33 m x 100 mm Black on White 1 roll
12747946 33 m x 100 mm Black on Yellow 1 roll
12757916 33 m x 100 mm White on Black 1 roll
12787916 33 m x 100 mm White on Blue 1 roll
12717926 33 m x 100 mm White on Brown 1 roll
12767926 33 m x 100 mm White on Green 1 roll
12737936 33 m x 100 mm White on Purple 1 roll
12767936 33 m x 100 mm White on Red 1 roll
12797926 33 m x 25 mm Black on Gray 1 roll
12707946 33 m x 25 mm Black on White 1 roll
12797916 33 m x 25 mm White on Blue 1 roll
12759664 33 m x 25 mm Black on Ochre 1 roll
12777926 33 m x 25 mm White on Green 1 roll
12717936 33 m x 25 mm Black on Orange 1 roll
12777936 33 m x 25 mm White on Red 1 roll
12767916 33 m x 25 mm White on Black 1 roll
12727926 33 m x 25 mm White on Brown 1 roll
12747936 33 m x 25 mm White on Purple 1 roll
12727946 33 m x 25 mm Black on Yellow 1 roll
12757926 33 m x 50 mm Black on Gray 1 roll
12727936 33 m x 50 mm Black on Orange 1 roll
12717946 33 m x 50 mm Black on White 1 roll
12757946 33 m x 50 mm Black on Yellow 1 roll
12769664 33 m x 50 mm Black on Ochre 1 roll
12777916 33 m x 50 mm White on Black 1 roll
12707926 33 m x 50 mm White on Blue 1 roll
12737926 33 m x 50 mm White on Brown 1 roll
12787926 33 m x 50 mm White on Green 1 roll
12757936 33 m x 50 mm White on Purple 1 roll
12787936 33 m x 50 mm White on Red 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 12747926 Supplier Brady™ Supplier No. 275131
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Directional flow arrow tape can enhance safety, improve operating effciency and provides 360 degree visibility.

  • Directional flow arrow tape can enhance safety, improve operating effciency and provides 360 degree visibility.

Specifications

Certifications/Compliance ROHS Environmental Compliance, EU Directive 2002/95/EC, European Directives 67/548 and 88/379
Description Directional Arrow Tape
Adhesive Type Permanent Acrylic, Permanent, Pressure-sensitive
Color Black on Gray
Finish Gloss
Format Tape
Material Polyester
Product Type Pipe Marker
For Use With (Application) Pipe and valve marking
No. per Pack 1300 Markers/Roll
Quantity 1300 Pk.
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.0039 in.
Thickness (Metric) 0.099 mm
Dimensions (L x W) 33 m x 100 mm
Length (English) 108.27 ft.
Length (Metric) 33 m
Width (English) 3.94 in.
Width (Metric) 100 mm
Alternate Part Number ARROWTAPE:BLACK/GREY100MMX33M
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.