missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Disc Sensor Set

Product Code. 18606468 Shop All SCAT Europe Products
Change view
Click to view available options
Includes:
Disc Sensor Set, Signal Lamp, Empty State
Disc Sensor Set, Signal Lamp, Full State
Signal Lamp EU/UK/US, Magnetic Holder, Cable (3 m), Hook and Loop Fastener (2 m), Empty State
Signal Lamp EU/UK/US, Magnetic Holder, Cable (3 m), Hook and Loop Fastener (2 m), Full State
Signal Lamp, Magnetic Holder, Cable (3 m)
Unit Size:
1 set
1 sheet
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
18606468 Signal Lamp, Magnetic Holder, Cable (3 m) 1 sheet
17947450 Disc Sensor Set, Signal Lamp, Empty State 1 set
17927450 Disc Sensor Set, Signal Lamp, Full State 1 set
18616468 Signal Lamp EU/UK/US, Magnetic Holder, Cable (3 m), Hook and Loop Fastener (2 m), Full State 1 set
18646498 Signal Lamp EU/UK/US, Magnetic Holder, Cable (3 m), Hook and Loop Fastener (2 m), Empty State 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18606468 Supplier SCAT™ Supplier No. 108334T
  • ONLINE EXCLUSIVE PRICE
    239.00 €
    218.22 € / 1 sheets
    Save 20.78 €
    8% Off
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Disc Sensor Set is an ideal solution against overflowing containers. The sensor detects liquids through glass or plastic, without contact with the contents of the container. Simply attach at the desired height - you will receive an optical / visual warning when the critical level is reached.

  • Signal lamp - EU / UK / US, for level control, visual signal (flashing) when the level is reached
  • Magnetic holder for individual attachment
  • Disc sensor, visual alarm at full state
  • 3 m signal cable
  • 2 m hook and loop fastener for disc sensor
  • Includes power supply: 24V DC EU / UK / US plug

Specifications

Certifications/Compliance CE
Includes Signal Lamp, Magnetic Holder, Cable (3 m)
For Use With (Equipment) Disposal Container
Product Type Signal Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.