missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Disc Stirring Bar
Click to view available options
Length (Metric):
5.63 mm
9.92 mm
Diameter (Metric):
9.87 mm
19.76 mm
Unit Size:
Pack of 10
Description
- Convex shape allows centering
- Suitable for applications with food
- No contamination
- Chemically inert
- PTFE coating
Specifications
Specifications
| Color | White |
| Description | Magnet PTFE Coated |
| Diameter (Metric) | 19.76 mm |
| Length (Metric) | 9.92 mm |
| Material | Magnet |
| Quantity | 10/Pk. |
| Shape | Disc, Convex |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction