missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers

Product Code. 15603997 Shop All Brand Products
Change view
Click to view available options
Includes:
Recirculation valve
Without recirculation valve
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
15603997 Without recirculation valve Each
15549724 Recirculation valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15603997 Supplier BRAND™ Supplier No. 708012
  • ONLINE EXCLUSIVE PRICE
    16.40 €
    14.68 € / Pack of 1
    Save 1.72 €
    10% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Dispensette S Bottletop Dispensers.

  • Fine tip
  • Volume: 5 and 10mL
  • Available with or without recirculation valve
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Volume (Metric) 5, 10 mL
For Use With (Equipment) Dispensette S Bottletop Dispensers
Includes Without recirculation valve
Tip Type Fine tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.