missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers
For use with Dispensette S Bottletop Dispensers.
19.15 € - 103.00 €
Specifications
Product Type | Discharge Tube |
---|---|
Volume (Metric) | 5, 10 mL |
For Use With (Equipment) | Dispensette S Bottletop Dispensers |
Tip Type | Fine tip |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15603997
|
BRAND™
708012 |
Without recirculation valve |
19.15 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15549724
|
BRAND™
708112 |
Recirculation valve |
103.00 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Description
- Fine tip
- Volume: 5 and 10mL
- Available with or without recirculation valve
Specifications
Discharge Tube | |
5, 10 mL | |
Dispensette S Bottletop Dispensers | |
Fine tip |