missing translation for 'onlineSavingsMsg'
Learn More

Ibidi μ-Dish 35 mm, High ESS 1.5 kPa Uncoated

Product Code. 15846011
Encompass_Preferred
Click to view available options
Diameter (Metric):
35 mm
Unit Size:
Pack of 30
This item is not returnable. View return policy

Product Code. 15846011

Brand: Ibidi 81291

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

μ-Dish 35 mm, High ESS 1.5 kPa Uncoated is a 35 mm imaging dish with an Elastically Supported Surface (ESS).

  • A 35 mm imaging dish with an Elastically Supported Surface (ESS) used for growing cells under ''in vivo-near'' conditions
  • 1.5 kPa
  • uncoated
  • hydrophobic
  • sterilized

Specifications

Gridded Not Gridded
Sterility Sterile
Type Cell Culture Dish
Quantity 30
Diameter (Metric) 35 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.