missing translation for 'onlineSavingsMsg'
Learn More

Neville and More™ Simplicity Lotion Pump Dispenser

Product Code. 12735298
Click to view available options
:
Capacity: 250mL
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 12735298

Brand: Neville and More™ 024040250BEWTLPW

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

HDPE Simplicity bottle with 24mm/410 White lotion pump.

  • Dispense lotion, shampoo, conditioner, and many other viscous liquids.
  • Constructed from HDPE.

Specifications

Quantity 6/Pk.
Type Pump Dispenser
Material HDPE
Color White
Capacity (Metric) 250 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.