missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Straight Tubing Connector

Product Code. 15511295
Change view
Click to view available options
Diameter (English) Inner:
0.19 in.
0.25 in.
0.31 in.
0.38 in.
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner unitSize
15511295 0.31 in. Pack of 10
15531295 0.19 in. Pack of 10
12683606 0.25 in. Pack of 10
15521295 0.38 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15511295 Supplier Masterflex™ Supplier No. 4061001
  • ONLINE EXCLUSIVE PRICE
    28.49 €
    22.50 € / Pack of 10
    Save 5.99 €
    21% Off
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With barbed fittings.

  • Made from polypropylene
  • Ethylene Oxide/Gamma sterilized

Specifications

Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 0.79 cm
Material Polypropylene
Sterilization Method ETO or Gamma
Includes Barbed fittings
Product Type Straight Tubing Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.