missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Safe volume setting with internal scalloped track (analog-adjustable instruments)
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replaceable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- DE-M marking
Warranty
One year
Specifications
Specifications
| Accuracy | 0.5% (25μL) |
| Angle | 90° |
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Color | Gray/Yellow |
| Density | Up to 2.2 g/cm3 |
| Description | Without recirculation valve |
| Channels | 1 |
| Material | Borosilicate Glass, Ceramic, ETFE, PFA, PTFE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
