missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Dispensette™ S Organic Analog-adjustable Bottletop Dispensers
GREENER_CHOICE

Product Code. 15428083 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 mL
10 to 100 mL
2.5 to 25 mL
5 to 50 mL
Increments:
0.1 mL
0.2 mL
0.5 mL
1.0 mL
Accuracy:
0.5% (125μL)
0.5% (25μL)
0.5% (250μL)
0.5% (50μL)
0.5% (500μL)
Includes:
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Increments Accuracy Includes unitSize
15428083 0.5 to 5 mL 0.1 mL 0.5% (25μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) Each
15448083 1 to 10 mL 0.2 mL 0.5% (50μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) Each
15468083 2.5 to 25 mL 0.5 mL 0.5% (125μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15488083 5 to 50 mL 1.0 mL 0.5% (250μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15477361 10 to 100 mL 1.0 mL 0.5% (500μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15418083 0.5 to 5 mL 0.1 mL 0.5% (25μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) Each
15438083 1 to 10 mL 0.2 mL 0.5% (50μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) Each
15458083 2.5 to 25 mL 0.5 mL 0.5% (125μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15478083 5 to 50 mL 1.0 mL 0.5% (250μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15498083 10 to 100 mL 1.0 mL 0.5% (500μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15428083 Supplier BRAND™ Supplier No. 4630131
Powering Proteomics
Use promo code 28003
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Includes

Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual

The Dispensette™ S Organic Analog Bottletop Dispensers feature a 'floating piston' design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes.

  • New discharge tube, with or without recirculation valve
  • New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
  • Simple priming by optimized flow channels
  • Less dispensing force - especially with large volume instruments
  • Safe volume setting with internal scalloped track (analog-adjustable instruments)
  • Pivoted screw cap - does not disturb dispensing
  • Easy to calibrate and adjust in order to comply with GLP guidelines
  • Easy to dismantle for cleaning
  • Replaceable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
  • 360° rotatable valve block allows bottle label to face user
  • Telescoping filling tube adjusts easily to different size bottles
  • DE-M marking

Warranty

One year

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.5% (25μL)
Angle 90°
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Certifications/Compliance ISO 9001
Color Gray/Yellow
Density Up to 2.2 g/cm3
Description With recirculation valve
Channels 1
Material Borosilicate Glass, Ceramic, ETFE, PFA, PTFE
Volume (Metric) 0.5 to 5 mL
Display Analog
For Use With (Application) Dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides
Includes Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
Increments 0.1 mL
Precision 0.1% (5μL)
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Vapor Pressure Up to 600 mbar
Viscosity Rating Up to 500 mm 2/s
Warranty 2 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.