missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Dispensette™ S Organic Analog-adjustable Bottletop Dispensers

Catalog No. 15478083 Alle ansehen Brand Produkte
Ansicht ändern
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 mL
10 to 100 mL
2.5 to 25 mL
5 to 50 mL
Increments:
0.1 mL
0.2 mL
0.5 mL
1.0 mL
Accuracy:
0.5% (125μL)
0.5% (25μL)
0.5% (250μL)
0.5% (50μL)
0.5% (500μL)
Includes:
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Packungsgröße:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Accuracy Includes Packungsgröße
15478083 5 to 50 mL 1.0 mL 0.5% (250μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15428083 0.5 to 5 mL 0.1 mL 0.5% (25μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) Each
15448083 1 to 10 mL 0.2 mL 0.5% (50μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) Each
15468083 2.5 to 25 mL 0.5 mL 0.5% (125μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15488083 5 to 50 mL 1.0 mL 0.5% (250μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15477361 10 to 100 mL 1.0 mL 0.5% (500μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15418083 0.5 to 5 mL 0.1 mL 0.5% (25μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) Each
15438083 1 to 10 mL 0.2 mL 0.5% (50μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) Each
15458083 2.5 to 25 mL 0.5 mL 0.5% (125μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
15498083 10 to 100 mL 1.0 mL 0.5% (500μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Catalog No. 15478083 Lieferant BRAND™ Lieferanten-Nr. 4630160
  • ONLINE EXCLUSIVE PRICE
    533.00 €
    512.70 € / Pack of 1
    Save 20.30 €
    3% Off
Alle Werbeaktionen anzeigen
In Stock
Zum Warenkorb hinzufügen
Edge
Zum Warenkorb hinzufügen
Bulk Quote Request

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beinhaltet

Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual

The Dispensette™ S Organic Analog Bottletop Dispensers feature a 'floating piston' design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes.

  • New discharge tube, with or without recirculation valve
  • New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
  • Simple priming by optimized flow channels
  • Less dispensing force - especially with large volume instruments
  • Safe volume setting with internal scalloped track (analog-adjustable instruments)
  • Pivoted screw cap - does not disturb dispensing
  • Easy to calibrate and adjust in order to comply with GLP guidelines
  • Easy to dismantle for cleaning
  • Replaceable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
  • 360° rotatable valve block allows bottle label to face user
  • Telescoping filling tube adjusts easily to different size bottles
  • DE-M marking

Garantie

One year

TRUSTED_SUSTAINABILITY

Spezifikation

Accuracy 0.5% (250μL)
Angle 90°
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Certifications/Compliance ISO 9001
Color Gray/Yellow
Density Up to 2.2 g/cm3
Description Without recirculation valve
Channels 1
Material Borosilicate Glass, Ceramic, ETFE, PFA, PTFE
Volume (Metric) 5 to 50 mL
Display Analog
For Use With (Application) Dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides
Includes Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Increments 1.0 mL
Precision 0.1% (50μL)
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Vapor Pressure Up to 600 mbar
Viscosity Rating Up to 500 mm 2/s
Warranty 2 Year
Mehr anzeigen Weniger anzeigen
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.