missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Dispensette™ S Trace Analysis Analog-adjustable Bottletop Dispensers

Product Code. 15428103 Shop All Brand Products
Change view
Click to view available options
Includes:
Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE)
Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, recirculation tube (optional), mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE)
Material:
Platinum Iridium Valve Spring
Tantalum Valve Spring
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Material Unit Size
15428103 Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) Tantalum Valve Spring Each
15408103 Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) Platinum Iridium Valve Spring Each
15418103 Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, recirculation tube (optional), mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) Platinum Iridium Valve Spring Each
15438103 Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, recirculation tube (optional), mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) Tantalum Valve Spring Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15428103 Supplier BRAND™ Supplier No. 4640240
 Restricted Item
Estimated Shipment: 05-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Discharge tube, valve mounting/calibration tool, ETFE and PTFE adapters (GL28, GL32, S40), telescoping filling tube, recirculation tube (optional), performance certificate, operating manual

The Dispensette S Trace Analysis bottle dispenser is for precise volume dispensing of high-purity media for trace analysis.

  • Fluid path components only contain highest purity materials, such as fluoroplastics and saphire
  • Simple to mount discharge tube available with or without integrated recirculation valve
  • Designed without additional sealing rings for ease of cleaning and maintenance
  • Replaceable discharge valve with safety valve
  • Olive-shaped filling valve for firmer attachment of filling tubes
  • Improved flow technology results in faster priming
  • Scalloped track for secure volume setting on analog dispensers

Warranty

One year

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.5% (50μL)
Angle 90°
Product Type Bottletop Dispenser
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001
Color Gray
Density Up to 3.8 g/cm3
Description Without recirculation valve
Channels 1
Material Tantalum Valve Spring
Volume (Metric) 1 to 10 mL
Display Analog
For Use With (Application) Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL
Includes Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE)
Increments 0.2 mL
Precision 0.1% (10μL)
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Vapor Pressure Up to 600 mbar
Viscosity Rating Up to 500 mm 2/s
Warranty 2 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.