missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ DispoDipper, Single Use, PP, Blue Transparent
BIOPHARMA

Product Code. 15843954
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility unitSize
15843954 50 mL Non-sterile Pack of 20
15853954 50 mL Sterile Pack of 20
16369561 100 mL Non-sterile Pack of 20
16379561 100 mL Sterile Pack of 20
16389561 250 mL Non-sterile Pack of 20
16274451 250 mL Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15843954 Supplier Buerkle™ Supplier No. 53937000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling tube manufactured in a clean room specially designed for single use. Due to the blue color, it is perfect for use in the food, animal feed and pharma industries. It is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device.

  • DispoDipper is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device
  • PP, blue transparent
  • Individually packaged and optionally sterilised by gamma rays
  • Production and packaging according to Cleanroom Class 7
  • Complies with EU food requirements and FDA regulations
  • Scaled sampling tube volume in ml and oz.
  • Immersion depth 270 mm

Disposable, individually packaged, clean room, suitable for use with food, leakproof

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Description Production and individually packaging according to clean room class 7
Closure Material Polypropylene
Handle Type Closed handle
Capacity (Metric) 50 mL
Disposable Single-use
Sterility Non-sterile
Color Blue Transparent
Certifications/Compliance Complies with EU food requirements and FDA regulations
For Use With (Application) Specially Designed for Disposable Use. Due to The Blue Color, it is Also Perfect for Use in The Food, Animal Feed and Pharmaceutical Industries. Suitable for 2 in. Drum Openings and Therefore Can be Used for Sampling Barrels, Canisters and Other Containers. Can be Used for Sampling and Subsequent Transport of The Sample in One Device.
For Use With (Equipment) 2 in. Drum Openings of Barrels, Canisters and Other Containers.
Height (Metric) Bowl 98 mm
Length (Metric) 417 mm
Length (Metric) Handle 350 mm
Width (Metric) Bowl 40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.