Learn More
Buerkle™ DispoLance Disposable Sampler
Used for taking large and small sample quantities directly from bags. The Buerkle™ DispoLance Disposable Sampler is suitable for free-flowing powders and small-grain granulates. It is available in sterile and non-sterile varieties.
Brand: Buerkle™ 5393-5561
143.76 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.25000kg
Description
- For free-flowing powders and small-grain granulates
- Pierces containers with a sturdy tip
- Sample flows through the open inner tube directly into a container or bag held underneath
- Variable sample quantity
- Clean room manufactured
- Sterile versions are sterilized by gamma rays
- Nominal width 14mm
Specifications
Sampler | |
Not Autoclavable | |
Sterile | |
21 mm |
HDPE | |
Yes | |
White | |
300 mm |