missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ DispoLance Disposable Sampler
BIOPHARMAGREENER_CHOICE

Product Code. p-6827008 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
300 mm
500 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Sterility unitSize
15521751 500 mm Sterile Pack of 20
15511751 500 mm Non-sterile Pack of 20
15591741 300 mm Non-sterile Pack of 20
15501751 300 mm Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15521751 Supplier Buerkle™ Supplier No. 53935571
Add to basket
Add to basket
This item is not returnable. View return policy

Used for taking large and small sample quantities directly from bags. The Buerkle™ DispoLance Disposable Sampler is suitable for free-flowing powders and small-grain granulates. It is available in sterile and non-sterile varieties.

  • For free-flowing powders and small-grain granulates
  • Pierces containers with a sturdy tip
  • Sample flows through the open inner tube directly into a container or bag held underneath
  • Variable sample quantity
  • Clean room manufactured
  • Sterile versions are sterilized by gamma rays
  • Nominal width 14mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Disposable Single-use
Sterility Sterile
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.