missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ DispoPicker Disposable Sampler
BIOPHARMA

Product Code. 15581741 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
Length (Metric):
300 mm
500 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Sterility Unit Size
15581741 100 mL 500 mm Sterile Pack of 20
15551741 60 mL 300 mm Non-sterile Pack of 20
15561741 60 mL 300 mm Sterile Pack of 20
15571741 100 mL 500 mm Non-sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15581741 Supplier Buerkle™ Supplier No. 53935551
  • ONLINE EXCLUSIVE PRICE
    159.00 €
    151.05 € / Pack of 20
    Save 7.95 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Samples powders and small-grain bulk materials. The Buerkle™ DispoPicker Disposable Sampler features a closed tip to prevent sample material from trickling back out of the sample lance.

  • For powders and small-grain bulk materials
  • Closed tip prevents sample materials from trickling back out of the lance
  • Ideally suited for cross-section samples
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Sterility Sterile
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.