missing translation for 'onlineSavingsMsg'
Learn More

Ansell DISPOS-A-Gloves™ Sterile Gloves

Product Code. 17813842 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
Quantity:
1 Glove/Pouch, 100 Pouches/Box, 14 Boxes/Cs.
1 Pair/Pouch, 50 Pouches/Box, 14 Boxes/Cs.
Unit Size:
100 pairs
50 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Quantity Unit Size
17813842 Large 1 Glove/Pouch, 100 Pouches/Box, 14 Boxes/Cs. 100 pairs
17813612 Small 1 Glove/Pouch, 100 Pouches/Box, 14 Boxes/Cs. 100 pairs
17843812 Small 1 Pair/Pouch, 50 Pouches/Box, 14 Boxes/Cs. 50 pairs
17813652 Medium 1 Glove/Pouch, 100 Pouches/Box, 14 Boxes/Cs. 100 pairs
17853712 Medium 1 Pair/Pouch, 50 Pouches/Box, 14 Boxes/Cs. 50 pairs
17813642 Large 1 Pair/Pouch, 50 Pouches/Box, 14 Boxes/Cs. 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17813842 Supplier Ansell Supplier No. MDG801
  • ONLINE EXCLUSIVE PRICE
    15.75 €
    11.71 € / 100 pairs
    Save 4.04 €
    25% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Synthetic, powder-free gloves are individually packed and recommended for frequent glove changes.

  • ISO 13485, ISO 10993-10:2002, ISO 9001 certified
  • Made from copolymer materials (ethylene vinyl acetate film)
  • Offering good tactile sensitivity
  • Recommended for use by individuals with Type I latex allergy
  • For (non-surgical) procedures, can also be used as a glove liner for increased protection
  • Packaged as a single sterile glove or pair per pouch
  • Packaged on backing paper for easy donning
  • Cost effective synthetic alternative
  • For use in general industrial applications

Specifications

Certifications/Compliance ISO 13485, ISO 10993-10:2002, ISO 9001
Certifications/Compliance (Europe) EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3
Accelerator Free No
Applications Industrial
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 1.2 mil
Finger Thickness (Metric) 0.03 mm
Latex Free Yes
Material EVA
Palm Thickness (English) 1.2 mil
Palm Thickness (Metric) 0.03 mm
Powdered Powder Free
Product Type Sterile Gloves
Size Large
Sterility Sterile
Thickness (English) 1.2 mil
Thickness (Metric) 0.03 mm
Model DISPOS-A-GLOVE-313901
Quantity 1 Glove/Pouch, 100 Pouches/Box, 14 Boxes/Cs.
Length (English) 10.9 in.
Length (Metric) 278 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.