missing translation for 'onlineSavingsMsg'
Learn More

LevGo™ Disposable Antistatic Spatulas

Product Code. 15356558
Change view
Click to view available options
Dimensions (L x W):
140 x 3.5 mm
Unit Size:
Pack of 300
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15356558 140 x 3.5 mm Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15356558 Supplier LevGo™ Supplier No. 17231
Control Your Critical Environments
Use promo code 28022
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

Dispense or collect samples of powders or soft solids. LevGo™ Disposable Antistatic Spatulas are autoclavable. They are designed to fit with standard 15 and 1.5mL tubes.

  • Size-related design to fit perfectly with standard 15 and 1.5mL tubes
  • Ideal for dispensing or sample collection of powders or soft solids
  • Shatter resistant in liquid nitrogen
  • Resistant to dilute acids and bases
  • Can be used with hot liquids
  • Autoclavable

Specifications

Sterility Sterile
Color Opaque
Product Type Spatula
Dimensions (L x W) 140 x 3.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.