missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Disposable Bailer

Product Code. 15809341 Shop All Sampling Systems Products
Change view
Click to view available options
Product Type:
Bailer (Unweighted)
Bailer (Weighted)
Unit Size:
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15809341 Bailer (Unweighted) Pack of 24
15819341 Bailer (Weighted) Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15809341 Supplier Sampling Systems™ Supplier No. 5040A1000
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for sampling from storage silos or well sampling. Sampling Systems™ Disposable Bailer can either be manually pushed into the liquid being sampled or else it can be lowered on the end of a wire.

  • The plastic ball in the end of the sampler is pushed out of the way when the sampler is lowered into the product
  • When the sampler is removed the plastic ball seals the sampler
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling
  • No cleaning validation (this is very expensive to set up and run)

Specifications

Product Type Bailer (Unweighted)
Material HDPE
Description Non Weighted
Capacity (Metric) 1000 mL
Disposable Single-use
Length (Metric) 965 mm
Width (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.