missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Disposable Base Molds

Product Code. 12520117 Shop All Epredia Products
Change view
Click to view available options
Dimensions (L x W):
7 x 7 mm
15 x 15 mm
24 x 24 mm
30 x 24 mm
37 x 24 mm
Unit Size:
Pack of 500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12520117 37 x 24 mm Pack of 500
12580107 7 x 7 mm Pack of 500
12590107 15 x 15 mm Pack of 500
10724227 24 x 24 mm Pack of 500
12510117 30 x 24 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12520117 Supplier Epredia™ Supplier No. 58953
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    125.92 € / Pack of 500
    Save 37.08 €
    22% Off
 Restricted Item
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use Epredia™ Disposable Base Molds with all standard-size cassettes.

  • Cleaning associated with metal molds is not required
  • Transparency facilitates tissue orientation

Ordering Information:

  • Sold in cases of four boxes.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Base Mold
Material Plastic
Dimensions (L x W) 37 x 24 mm
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.