Learn More
Kartell™ Disposable Centrifuge Tubes with Rim
Manufactured from PP (Polypropylene) or PS (Polystyrene) for good chemical resistance. Kartell™ Disposable Centrifuge Tubes with Rim come with a round or conical bottom and are the ideal solution for centrifuge needs.
Brand: Kartell™ 8831900
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Disposable
- Available in round or conical bottom
- With rim
- Available in PP or PS
- For use with centrifuge
Specifications
CE/IVD | |
5 mL | |
Laboratory use | |
86 mm | |
Centrifuge Tube |
Neutral | |
Polypropylene | |
Cylindrical | |
12 mm | |
1300 RCF |