missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Disposable Centrifuge Tubes with Rim
Manufactured from PP (Polypropylene) or PS (Polystyrene) for good chemical resistance. Kartell™ Disposable Centrifuge Tubes with Rim come with a round or conical bottom and are the ideal solution for centrifuge needs.
108.00 € - 229.00 €
Specifications
Certifications/Compliance | CE/IVD |
---|---|
Color | Neutral |
For Use With | Laboratory use |
Product Type | Centrifuge Tube |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10644242
|
Kartell™
8832500 |
10 mL | 101 mm |
108.00 €
Pack of 2000 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10488652
|
Kartell™
8831900 |
5 mL | 86 mm |
190.00 €
Pack of 4000 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||||
10555431
|
Kartell™
8831700 |
5 mL | 87 mm |
229.00 €
Pack of 4000 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
- Disposable
- Available in round or conical bottom
- With rim
- Available in PP or PS
- For use with centrifuge
Specifications
CE/IVD | |
Neutral | |
Laboratory use | |
Centrifuge Tube |