missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Disposable Culture Tube, from soda-lime glass, straight rim

Product Code. 15213035 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
4 mL
6 mL
7 mL
8 mL
9 mL
14 mL
15 mL
18 mL
19 mL
22 mL
Diameter (Metric):
10 mm
11.75 mm
12.25 mm
15.5 mm
15.75 mm
Unit Size:
Pack of 250
Pack of 310
Pack of 500
Pack of 550
This item is not returnable. View return policy

Product Code. 15213035

Brand: DWK Life Sciences 231721283

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Culture tubes are used for growing cultures from liquid media.

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.

  • Culture tubes with straight edges can be closed with metal caps or cotton plugs to allow air exchange
  • The straight rim permits the use of Kapsenberg and metal caps
TRUSTED_SUSTAINABILITY

Specifications

Description 0.8 mm thickness
Capacity (Metric) 18 mL
Length (Metric) 120 mm
Material Soda Lime Glass
For Use With Growth of microorganisms; For microbiological work
Quantity 500/Pk.
Autoclavable Not Autoclavable
Diameter (Metric) 12.25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.