missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Disposable Funnel for Liquids, LaboPlast™/SteriPlast™

Shop All Bürkle Products


Click to view available options
Color:
Blue
White
Material:
Bio-PE
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
Description
- For easy and reliable filling or filtering
- Suitable for use in laboratories and clean rooms or for sampling
- Cleanroom manufactured (Class 7)
- Individually packaged and optionally sterilized
- Complies with EU food requirements and FDA regulations
Specifications
Specifications
| Diameter (Metric)Top | 100 mm |
| Diameter (Metric) Stem | 10 mm |
| Material | Polystyrene |
| Height (Metric) | 149 mm |
| Color | White |
| For Use With (Application) | Filling of Liquids |
| Sterility | Non-sterile |
| Product Type | Filling Funnel (Liquid) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction