missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ IntraEND™ Disposable Micropipets
Comprised of disposable glass without ring mark. BRAND™ Blaubrand™ IntraEND™ Disposable Micropipets are in compliance with DIN ISO 7550 and CE-marked in accordance with IVD-Directive 98/79. Volume is defined by end-to-end filling. Volumes greater than 5μL include DE-M marking.
69.20 € - 77.15 €
Specifications
Accuracy | ≤±0.5% |
---|---|
Calibration | To Contain |
Certifications/Compliance | DIN ISO 7550, IVD-Directive 98/79 CE |
Material | Glass |
Quantity | 250/Box |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11844060
|
BRAND™
709103 |
2 μL | 32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11854060
|
BRAND™
709107 |
5 μL | 32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11864060
|
BRAND™
709109 |
10 μL | 32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11874060
|
BRAND™
709118 |
20 μL | 32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15282599
|
BRAND™
709133 |
50 μL | 32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11884060
|
BRAND™
709144 |
100 μL | 61 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10008680
|
BRAND™
709122 |
25 μL | 32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Comprised of disposable glass without ring mark.
- Complies with DIN ISO 7550.
- CE Marked in accordance with IVD-Directive 98/79
- Calibrated to contain (TC, In.)
- Volume is defined by end-to-end filling
- Volumes greater than 5μL include DE-M marking.
Specifications
≤±0.5% | |
DIN ISO 7550, IVD-Directive 98/79 CE | |
250/Box |
To Contain | |
Glass | |
Single-use |