missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Disposable Nitrile Examination Gloves
Click to view available options
Size:
Large
X-Large
Unit Size:
Pack of 100
Description
- Disposable blue nitrile examination gloves
- PPE Category III
- For general purpose protection in the laboratory or wider workplace
- EN 455 compliant and AQL 1.5
- EN ISO 374-1:2016+A1:2018 Type B
- Powder-free and latex-free
- Non-sterile
- Ambidextrous fit for quick and easy donning
Specifications
Specifications
| Certifications/Compliance | PPE Cat. III; CE marked; EN 455; EEC 2016/425; EN ISO 374-5:2016; EN ISO 374-1:2016+A1:2018/Type B; AQL 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Large |
| Thickness (Metric) | 0.07 ±0.03 mm (Cuff) |
| Quantity | 100 gloves/box |
| Tensile Strength | >14 MPa (elongation break >500%) |
| Length (Metric) | 24 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction