missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LaboPlast™ SteriPlast™ DispoPipette
BIOPHARMAGREENER_CHOICE

Product Code. 15530793 Shop All Bürkle Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility unitSize
15530793 Sterile Pack of 20
11901501 Sterile Pack of 50
10767075 Non-sterile Pack of 50
15520793 Non-sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15530793 Supplier Buerkle™ Supplier No. 53935532
  • ONLINE EXCLUSIVE PRICE
    149.00 €
    147.50 € / Pack of 20
    Save 1.50 €
    1% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Open and insert into liquid to obtain an all-layer sample is obtained. Or keep it closed to and then open once inserted up to the sampling point to obtain a target- point sample. Buerkle™ LaboPlast™ SteriPlast™ DispoPipette is very easy to operate.

  • Intended for sampling of low viscosity media
  • All-layer samples can be obtained when the DispoPipette is inserted into a liquid while opened
  • Target point samples are obtained by inserting while closed and opening the DispoPipette at the sampling point
  • Two opening sizes (2.5 and 5.5mm) for different viscosities
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pipette
Material HDPE
Capacity (Metric) 200 mL
Disposable Single-use
Sterility Sterile
For Use With (Application) For Taking Samples of Liquids Which Are Low in Viscosity
Length (Metric) 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.