missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made of USP Class VI polystyrene and free of experiment-altering contaminants
- Gamma-sterilized, non-pyrogenic, and certified free of detectable RNase/DNase
- Features polyester fiber plug, offering a high level of protection against over-pipetting and contamination by liquids and aerosols
- Easily identify sizes by color-coded rings
- Marked with ascending and descending graduations, as well as negative graduations, enabling precise and convenient dispensing of liquids
- Recommended for use with Gilson™ MACROMAN™ Pipette controller, but can be used with any pipette controller
Specifications
Specifications
| Material | Polystyrene, Polypropylene |
| Sterility | Sterile |
| Graduations | 0.1 mL and 1 mL |
| Quantity | 200 Pipettes |
| Packaging Type | Individually Wrapped |
| Color | Clear |
| Volume (Metric) | 5 mL |
| Length (Metric) | 348.15 mm |
| Type | Serological Pipette |
| Disposable | Single-use |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?