missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Technicon™ Beckman™, Konelab™ Polystyrene Sample Cups

Product Code. 12039877
Change view
Click to view available options
Capacity (Metric):
1.5 mL
2 mL
4 mL
Height (Metric):
22.6
24.9 mm
37.9 mm
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
12039877 4 mL 37.9 mm Pack of 1000
11303814 2 mL 24.9 mm Pack of 1000
12523327 1.5 mL 22.6 Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12039877 Supplier Kartell™ Supplier No. 02508004
  • ONLINE EXCLUSIVE PRICE
    32.00 €
    29.10 € / Pack of 1000
    Save 2.90 €
    9% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured with crystal clear polystyrene for optimum visibility. Kartell™ Technicon™ Beckman™ Konelab™ Sample Cups are used for specimen analysis.

  • A range of crystal clear polystyrene auto analyser cups with conical bases
  • For Technicon™, Beckman™, Konelab™
  • Supplied without caps
  • Graduated

Specifications

Quantity 1000/pk.
Capacity (Metric) 4 mL
Color Clear
Product Type Sample Cup
Material Polystyrene
Disposable Single-use
For Use With (Equipment) Technicon, Beckman and Konelab analyzers
Height (Metric) 37.9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.