missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Disposable Polystyrene Serological Pipets

Product Code. 10127000
Cambiar vista
Click to view available options
Volume (Metric):
5 mL
10 mL
25 mL
50 mL
Color:
Clear
Tamaño de la unidad:
Pack of 100
Pack of 200
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Volume (Metric) Color Tamaño de la unidad
10127000 25 mL Clear Pack of 200
10693981 10 mL Clear Pack of 200
10401003 5 mL Clear Pack of 200
10659591 50 mL Clear Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 10127000 Proveedor Greiner Bio-One N.º de proveedor 760180
  • ONLINE EXCLUSIVE PRICE
    264.00 €
    172.56 € / Pack of 200
    Save 91.44 €
    34% Off
Ver todas las promociones
In Stock
Añadir a la cesta
Edge
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Designed with a colored vertical Schellbach stripe makes it considerably easier to read volume. Greiner Bio-One™ Disposable Polystyrene Serological Pipets provide a clear and sturdy solution for transporting a measured volume of liquid and dispensing media.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Sterile
  • Maximum accuracy, drop-free pipetting
  • Clear, easily legible graduations
  • Pipetting units available on request
  • Pipet color code according to international standards
  • Maximum clarity from high-grade polystyrene
  • Lot number and best-before date on each bag
  • Supplied with a synthetic fibrous filter material for protection against the suction of liquid into the pipetting device (exception: the aspiration pipette without fibrous filter material)
  • Paper/plastic-packaging with peel-off function for individually wrapped pipettes with an additional break-through function
TRUSTED_SUSTAINABILITY

Especificaciones

Description Shape: Standard
Material Polystyrene
Sterility Sterile
For Use With (Application) For tissue culture applications
Graduated Yes
Graduations 2/10 mL
Quantity 200 Pack
Packaging Type Individually Wrapped in paper/plastic packaging
Color Clear
Volume (Metric) 25 mL
Length (Metric) 343 mm
Type Serological Pipet
Disposable Single-use
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.