missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Disposable Polystyrene Serological Pipets
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic, non-cytotoxic
- Sterile
- Maximum accuracy, drop-free pipetting
- Clear, easily legible graduations
- Pipetting units available on request
- Pipet color code according to international standards
- Maximum clarity from high-grade polystyrene
- Lot number and best-before date on each bag
- Supplied with a synthetic fibrous filter material for protection against the suction of liquid into the pipetting device (exception: the aspiration pipette without fibrous filter material)
- Paper/plastic-packaging with peel-off function for individually wrapped pipettes with an additional break-through function
Specifications
Specifications
| Description | Shape: Standard |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | For tissue culture applications |
| Graduated | Yes |
| Graduations | 1/10 mL |
| Quantity | 200 Pack |
| Packaging Type | Individually Wrapped in paper/plastic packaging |
| Color | Clear |
| Volume (Metric) | 10 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?