missing translation for 'onlineSavingsMsg'
Learn More

Buerkle Disposable Powder Sampler PharmaDispo
BIOPHARMA

Product Code. 30245477 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
0.03 mL (0.01 mL per chamber)
0.15 mL (0.05 mL per chamber)
0.3 mL (0.1 mL per chamber)
1.5 mL (0.5 mL per chamber)
3 mL (1 mL per chamber)
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Unit Size
30245477 0.15 mL (0.05 mL per chamber) Sterile Pack of 20
30245471 0.03 mL (0.01 mL per chamber) Non-sterile Pack of 20
30245475 0.15 mL (0.05 mL per chamber) Non-sterile Pack of 20
30245472 0.3 mL (0.1 mL per chamber) Non-sterile Pack of 20
30245469 1.5 mL (0.5 mL per chamber) Non-sterile Pack of 20
30245470 3 mL (1 mL per chamber) Non-sterile Pack of 20
30245468 0.03 mL (0.01 mL per chamber) Sterile Pack of 20
30245473 0.3 mL (0.1 mL per chamber) Sterile Pack of 20
30245474 1.5 mL (0.5 mL per chamber) Sterile Pack of 20
30245476 3 mL (1 mL per chamber) Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 30245477 Supplier Buerkle Supplier No. 53938011
  • ONLINE EXCLUSIVE PRICE
    174.00 €
    165.10 € / Pack of 20
    Save 8.90 €
    5% Off
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A disposable multi-target sampler that takes three separate target point samples with a single sampling. It is manufactured, assembled and individually packaged under class 7 (ISO) clean room conditions.

The three separate sampling chambers of the PharmaDispo allow simultaneous sampling from different layers or zones. This allows the material composition to be investigated in a differentiated manner across multiple layers, which is particularly beneficial when a single sample does not sufficiently characterise the material. The target point samples taken can be analysed individually or combined to form a representative composite sample.

An advanced ergonomic design allows the sampler to sit comfortably in the hand and sampling can be performed with one hand. A sliding mechanism with an end stop makes it easy to open and close the sampler.

The PharmaDispo sampler accurately and safely takes small powder samples for quality control from open containers.

  • Take small individual samples from different layers
  • Easy to use: Sliding mechanism with end stop for user-friendly operation
  • Clean room manufactured, individually packaged and optionally sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Powder Sampler
Material Polystyrene
Autoclavable Not Autoclavable
Capacity (Metric) 0.15 mL (0.05 mL per chamber)
Disposable Single-use
Sterility Sterile
No. of Chambers 3
Packaging Type Pack of 20 pieces
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.