missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Disposable PVDF Flow Tubes

Product Code. 30284823
Change view
Click to view available options
Includes:
32 mm HB Single Use Tubes
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30284823 32 mm HB Single Use Tubes 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30284823 Supplier Saint-Gobain Performance Plastics Supplier No. 0250PH000TX

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ruby and PVDF wetted parts for durability and chemical resistance, designed for various mounting models for single-use biopharma and medical applications

  • Single-use design for sterile and disposable applications
  • Made from PVDF with ruby wetted parts for durability
  • High chemical and mechanical resistance
  • Gamma sterilizable up to 50kGy
  • Compatible with multiple mounting styles
  • Sold in packs of 10
  • Housing and electronics sold separately
  • Suitable for biopharma and medical environments
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Tubeholder, Clamp System, Clip Mounting
Type Flow Tube
Includes 32 mm HB Single Use Tubes
Airflow Rate 3 to 200 L/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.