missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Disposable Scalpel With Safety Blade

Product Code. 16493639
Change view
Click to view available options
Color:
Gray/Orange
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16493639 Gray/Orange Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16493639 Supplier Slice™ Supplier No. 10574

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Gamma-sterilized, individually wrapped disposable cutters ideal for lab or medical settings

  • Handle type: fixed position
  • Blade type: straight edge, rounded-tip
  • Handle lightly weighted, balanced for stability
  • Finger-friendly edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Chemically inert, non-conductive, non-sparking blade never rusts
  • 5 disposable scalpels per package
  • Gamma sterilized, individually wrapped
  • Tool is MRI-friendly, non-magnetic

Specifications

Handle Type Fixed blade
Product Type Utility Knife
Length (English) 5.51 in.
Length (Metric) 140 mm
Material GFN, Polypropylene, Zirconium Oxide
Color Gray/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic straight edge rounded tip blade
No. per Pack 1 Ea.
Weight (English) 0.18 oz.
Weight (Metric) 5.1 g
Width (English) 0.41 in.
Width (Metric) 10.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.