missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Spinner Flask Aseptic Transfer Caps
BIOPHARMAGREENER_CHOICE

Product Code. 15155884 Shop All Corning Products
Click to view available options
For Use With (Equipment):
500 mL Spinner Flask
Corning™ Part No. 3561
Corning™ Part No. 3563
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 15155884

Brand: Corning™ 3528

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Corning disposable spinner flasks with top cap and angled sidearms

Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning Disposable Spinner Flasks. Made from high density polyethylene. Autoclaving is not recommended.

  • Chemically resistant, heat-sealable, flexible tubing, 1/4 ID, 3/8 OD
  • 24 tubing length, with connector
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Diameter (Metric) Closure 54 mm
Material Polycarbonate
For Use With (Equipment) 500 mL Spinner Flask
Includes Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade
No. per Case 2/Cs.
No. per Pack 1/Pk.
Side Arm Angle 45°
Thread Size GL 45

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.