Learn More
Corning™ Disposable Spinner Flask Aseptic Transfer Caps
Shop All Corning Products

Description
Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning Disposable Spinner Flasks. Made from high density polyethylene. Autoclaving is not recommended.
- Chemically resistant, heat-sealable, flexible tubing, 1/4 ID, 3/8 OD
- 24 tubing length, with connector
Specifications
Specifications
| Material | Polycarbonate |
| For Use With (Equipment) | Corning™ Part No. 3563 |
| Includes | Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade |
| No. per Case | 2/Cs. |
| No. per Pack | 1/Pk. |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.