missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ DispoTube Disposable Sampler
BIOPHARMA

Product Code. 15531751 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Sterility Unit Size
15531751 100 mL 500 mm Non-sterile Pack of 20
15541751 100 mL 500 mm Sterile Pack of 20
15551751 200 mL 1000 mm Non-sterile Pack of 20
15561751 200 mL 1000 mm Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15531751 Supplier Buerkle™ Supplier No. 53936620
  • ONLINE EXCLUSIVE PRICE
    115.00 €
    113.70 € / Pack of 20
    Save 1.30 €
    1% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed with an ergonomic handle for easy sampling in difficult conditions. The Buerkle™ DispoTube Disposable Sampler is intended for taking samples of liquids and can easily be used with gloves.

  • Ergonomic handle for easy grip, even with gloves
  • All-layer and target point samples possible
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 6.76 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Non-sterile
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.