missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Dispsable Capillary Tubes
Click to view available options
Capacity (Metric):
105 μL
130 μL
165 μL
200 μL
Unit Size:
Pack of 1000
Description
- 225 i. u. Sodium
- e.g. for blood gas analysis
- CE acc. IVD 98/79EC
Specifications
Specifications
| Product Type | Capillary Tube |
| Capacity (Metric) | 200 μL |
| Diameter (Metric) Inner | 1.35 mm |
| Quantity | 10 x 100/Pk. |
| For Use With (Application) | Blood Gas Analysis |
| Length (Metric) | 150 mm |
| Certifications/Compliance | CE acc. IVD 98/79 EC |
| Description | Sodium-heparinized (225 i. u. Sodium) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction