missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Dispsable Capillary Tubes

Product Code. 10778041
Change view
Click to view available options
Capacity (Metric):
105 μL
130 μL
165 μL
200 μL
Unit Size:
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10778041 165 μL Pack of 1000
10737851 105 μL Pack of 1000
10517451 130 μL Pack of 1000
10243481 200 μL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10778041 Supplier Hirschmann™ Supplier No. 9221212
  • ONLINE EXCLUSIVE PRICE
    179.00 €
    158.00 € / Pack of 1000
    Save 21.00 €
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for working with small samples in the laboratory. Sodium-heparinized disposable blood gas analysis capillary pipettes.

  • 225 i. u. Sodium
  • e.g. for blood gas analysis
  • CE acc. IVD 98/79EC

Specifications

Product Type Capillary Tube
Capacity (Metric) 165 μL
Diameter (Metric) Inner 1.35 mm
Quantity 4 x 250/Pk.
For Use With (Application) Blood Gas Analysis
Length (Metric) 125 mm
Certifications/Compliance CE acc. IVD 98/79 EC
Description Sodium-heparinized (225 i. u. Sodium)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.